Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Clear, 3 PK
Mfr # QUS270CL
Zoro # G506374558
product price: $132.99
/pk 3, $44.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS270CL
- Zoro # G506374558
- UPC # 651588157183
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. MADE USING HEAVY DUTY, VIRGIN HIGH-DENSITY TRI-CLEAR POLYPROPYLENE THAT IS FDA COMPLIANT RESIN. PLASTIC STACKING BINS WITHSTAND FREEZERS AND AUTOCLAVES UP TO 250°F. FRONT, BACK AND SIDE GRIPS ALLOW EASY HANDLING. MOLDED-IN FULL-WIDTH REAR HANGER LIP ALLOWS BINS TO HANG FROM LOUVERED PANELS OR RAILS. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS. SOLD IN CARTON QUANTITIES. MADE-IN-USA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (QUS240BK)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB103IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Blue (QSB204BL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (QUS220BR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUE)
- Quantum Storage Systems Storage Bins