Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Blue, 3 PK
Mfr # QGH700BL
Zoro # G806382482
product price: $90.65
/pk 3, $30.22/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QGH700BL
- Zoro # G806382482
- UPC # 651588332351
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
THESE QUALITY HOPPER BINS FEATURE A WIDE FRONT OPENING FOR EASY ACCESS, LARGE LABEL HOLDERS FOR QUICK IDENTIFICATION, AND 1 REAR AND 2 SIDE GRIP HANDLES. THEY'RE MADE OF DURABLE, EASY-TO-CLEAN POLYPROPYLENE THAT RESISTS RUST, CORROSION AND MOST CHEMICALS SO THEY'RE EXCELLENT FOR A VARIETY OF STORAGE APPLICATIONS. FDA COMPLIANT RESIN & COLORANT. HOPPER BINS STACK 6 HIGH. SOLD IN CARTON QUANTITIES - 3 BINS PER CARTON OF 1 COLOR. PLEASE ENTER A MULTIPLE OF 3 IN THE QTY BOX FOR EACH UNIT ORDERED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 9 1/2 in L, Yellow (QP965YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Blue (QSB804BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Yellow (QMS531YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Green (QUS236GN)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Yellow (QUS270YL)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- Quantum Storage Systems Storage Bins