Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Blue, 24 PK
Mfr # QUS210BL**
Zoro # G306375199
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QUS210BL**
- Zoro # G306375199
- UPC # 651588332450
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. CONSTRUCTED OF WATER AND CORROSION PROOF POLYPROPYLENE, THEY WITHSTAND FREEZERS AND AUTOCLAVES FROM -40°F TO 250°F. FDA COMPLIANT RESIN & COLORANT. FRONT, BACK AND SIDE GRIPS ALLOW EASY HANDLING. MOLDED-IN FULL-WIDTH REAR HANGER LIP ALLOWS BINS TO HANG FROM LOUVERED PANELS OR RAILS. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS. MADE-IN-USA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (30284SCLAR)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-RECON)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Red (QSB810RD)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 11-5/8 in L, Gray, 6 PK (K-QED601GY-6)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Green (QUS255GN)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (QUS224RD)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Yellow (QMS743YL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (QGH700RD)
- Quantum Storage Systems Storage Bins