Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, 10 in H, Black
Mfr # QUS260CO
Zoro # G905840326
product price: $78.39
/ea
Sold in multiples of 4 for $313.56
Free Shipping & Returns
$313.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 10 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS260CO
- Zoro # G905840326
- UPC # 651588037577
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 10 in |
Height | 10 in |
Details
Color | Black |
Item | Hang & Stack Storage Bin |
Description
The Quantum Storage Systems - QUS260CO Hang & Stack Storage Bin measures an overall height of 10 inches. This sizeable dimension offers ample storage space, making it suitable for a wide variety of items. The bin is designed to accommodate the diverse needs of small businesses that require efficient and organized storage solutions.
Crafted in a classic black color, this hang and stack storage bin from Quantum Storage Systems presents a sleek yet functional design. Its robust construction ensures durability while its versatile design allows for both hanging and stacking, providing flexibility depending on your specific organizational needs.
In conclusion, the QUS260CO model is not only compatible with standard shelving systems but can also be used independently or in conjunction with other bins from Quantum's comprehensive range. This makes it a practical addition to any workspace seeking streamlined organization without compromising on style or quality.
Crafted in a classic black color, this hang and stack storage bin from Quantum Storage Systems presents a sleek yet functional design. Its robust construction ensures durability while its versatile design allows for both hanging and stacking, providing flexibility depending on your specific organizational needs.
In conclusion, the QUS260CO model is not only compatible with standard shelving systems but can also be used independently or in conjunction with other bins from Quantum's comprehensive range. This makes it a practical addition to any workspace seeking streamlined organization without compromising on style or quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Blue (QP1887BL)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (QUS234BL)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Ivory (QUS248IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB803RD)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Clear, 20 PK (K-QUS220CL-20)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Clear (30178SCLAR)
- Quantum Storage Systems Storage Bins