Shop All Bin Dividers
Quantum Storage Systems
Grid Container, Clear, 22 1/2 in L, 8 in H
Mfr # DG93080CL
Zoro # G4247839
product price: $71.39
/ea
Sold in multiples of 3 for $214.17
$214.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 1/2 in
- Color Clear
- Inside Height 7 1/2 in
- Outside Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG93080CL
- Zoro # G4247839
- UPC # 651588188279
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 8 in |
Inside Height | 7 1/2 in |
Outside Height | 8 in |
Details
Color | Clear |
Item | Grid Container |
Description
Grid Containers,Clear,22-1/2x17-1/2x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- Quantum Storage Systems Bin Dividers