Shop All Bin Dividers
Quantum Storage Systems
Grid Container, Clear, 22 1/2 in L, 12 in H
Mfr # DG93120CL
Zoro # G4247820
product price: $33.29
/ea
Sold in multiples of 3 for $99.87
$99.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 1/2 in
- Color Clear
- Outside Height 12 in
- Inside Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG93120CL
- Zoro # G4247820
- UPC # 651588034200
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 12 in |
Outside Height | 12 in |
Inside Height | 11 1/2 in |
Details
Color | Clear |
Item | Grid Container |
Description
Grid Containers,Clear,22-1/2x17-1/2x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 6 in H (DG92060CL)
- QUANTUM STORAGE SYSTEMS Divider for Qus242, Clear, 6 PK (DUS242CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 4 5/8 in W, 2 1/4 in H, 4 PK (DIV401)
- Quantum Storage Systems Bin Dividers