Shop All Bin Dividers
Quantum Storage Systems
Grid Container, Clear, 16 1/2 in L, 6 in H
Mfr # DG92060CL
Zoro # G4247875
product price: $16.99
/ea
Sold in multiples of 8 for $135.92
$135.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Color Clear
- Inside Height 5 1/2 in
- Outside Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG92060CL
- Zoro # G4247875
- UPC # 651588188194
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 6 in |
Inside Height | 5 1/2 in |
Outside Height | 6 in |
Details
Color | Clear |
Item | Grid Container |
Description
Grid Containers,Clear,16-1/2 x 10-7/8 x6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- WARNER Plastic Pail Opener, 5 pack (556)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 22 1/2 in L, 12 in H (DG93120CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93120)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- BULLDOG WINCH Divider 65qt (80067)
- Quantum Storage Systems Bin Dividers