Shop All Bin Dividers
Quantum Storage Systems
Grid Container, Clear, 10 7/8 in L, 5 in H
Mfr # DG91050CL
Zoro # G4247890
Sold in multiples of 20 for $183.80
$183.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Color Clear
- Inside Height 4 1/2 in
- Outside Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG91050CL
- Zoro # G4247890
- UPC # 651588188156
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 10 7/8 in |
Overall Height | 5 in |
Inside Height | 4 1/2 in |
Outside Height | 5 in |
Details
Color | Clear |
Item | Grid Container |
Description
Grid Containers,Clr,10-7/8x8-1/4x5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- PRIME-LINE 5 lb. 5mm Clear Plastic Shelf Support Pegs 8 Pack (U 10147)
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 22 1/2 in L, 8 in H (DG93080CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 22 1/2 in L, 12 in H (DG93120CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL93060 for Plastic Dividable Grid Container DG93060, Qty 6 (DL93060)
- LEWISBINS LEWISBins Snap-On Lids For Conductive Divider Boxes - Fits Divider Box 4711300, 4711600, 4711700 (CDC1040-XL)
- Quantum Storage Systems Bin Dividers