Shop All Bin & Box Accessories
Quantum Storage Systems
Green Plastic Label Tag, 3 in L, 1 3/8 in W
Mfr # PS-LH3GN
Zoro # G1577661
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- Width 1 3/8 in
- Thickness 1/32 in
- Finish Flat Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # PS-LH3GN
- Zoro # G1577661
- UPC # 651588280577
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 3 in |
Width | 1 3/8 in |
Overall Length | 3 in |
Overall Width | 1 3/8 in |
Details
Color | Green |
Item | Label Tag |
Material | Plastic |
Thickness | 1/32 in |
Finish | Flat Green |
Series | PS |
Label Attachment Type | Hanging Adhered |
Product Type | Label Holder |
For Use With | Wire Shelving and Mesh Baskets |
Number of Label Holders | 25 |
Label Holder Style | Label Adhered |
Label Holder Mounting Type | Hanging |
Description
Label Tag, Color Green, Label Attachment Type Adhered, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 3/8 in, Product Type Label Holder, Series PS, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- WILTON Jaw Inserts, PR (2903280)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Red (QMS531RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- QUANTUM STORAGE SYSTEMS Red Plastic 18 in L, 11 in W, 1 in H (LID181RD)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- Quantum Storage Systems Bin & Box Accessories