Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic Lid
Mfr # LID301GY
Zoro # G3816312
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Lid Type Snap-On
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID301GY
- Zoro # G3816312
- UPC # 651588012796
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 18 1/4 in |
Overall Length | 26 5/8 in |
Outside Width | 18 1/4 in |
Overall LxW | 26 5/8 in x 18 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT300 |
Description
Lid, Color Gray, Compatible Grainger Part Number 9CCL5, Compatible Manufacturer Model Number SNT300, Material Plastic, Overall Diameter Not Applicable, Overall Length 26 5/8 in, Overall Width 18 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (QSB204CL)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- KNAACK Mobile Work Station, Tan/Wht, Power Coated (PT-01)
- ZORO SELECT Pegboard, Swing Panel (6YB75)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 18 in L, 11 in W, 1 in H (LID181BL)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000GY)
- QUANTUM STORAGE SYSTEMS Window for Giant Stack Containers, 4 PK (WGH600)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- Quantum Storage Systems Bin & Box Accessories