Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic Lid
Mfr # LID2417GY
Zoro # G4285434
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Cross Stacking Container
- Overall Width 17 1/4 in
- For Container Type Cross Stacking Container
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID2417GY
- Zoro # G4285434
- UPC # 651588012611
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 17 1/4 in |
Overall Length | 23 3/4 in |
Outside Width | 17 1/4 in |
Overall LxW | 23 3/4 in x 17 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Cross Stacking Container |
For Container Type | Cross Stacking Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | TUB2417-12, TUB2417-8 |
Description
Lid, Color Gray, Compatible Grainger Part Number 11M643, 11M646, Compatible Manufacturer Model Number TUB2417-12, TUB2417-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T215)
- KENNEDY Drawer Slide (80889)
- QUANTUM STORAGE SYSTEMS Clear Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (LID191CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- Quantum Storage Systems Bin & Box Accessories