Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic Lid
Mfr # LID231GY
Zoro # G3816267
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Lid Type Snap-On
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID231GY
- Zoro # G3816267
- UPC # 651588012550
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 20 7/8 in |
Overall Width | 18 1/4 in |
Overall LxW | 20 7/8 in x 18 1/4 in |
Outside Width | 18 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT225, SNT230 |
Description
Lid, Color Gray, Compatible Grainger Part Number 8DA66, 9R940, Compatible Manufacturer Model Number SNT225, SNT230, Material Plastic, Overall Diameter Not Applicable, Overall Length 20 7/8 in, Overall Width 18 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000GY)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Red Plastic 18 in L, 11 in W, 1 in H (LID181RD)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- Quantum Storage Systems Bin & Box Accessories