Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic Lid
Mfr # LID201GY
Zoro # G3816233
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Shape Rectangular
- Lid Type Snap-On
- For Container Type Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID201GY
- Zoro # G3816233
- UPC # 651588012499
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 17 7/8 in |
Overall Width | 12 3/8 in |
Overall LxW | 17 7/8 in x 12 3/8 in |
Outside Width | 12 3/8 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
Lid Type | Snap-On |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | SNT200 |
Description
Lid, Color Gray, Compatible Grainger Part Number 493G04, Compatible Manufacturer Model Number SNT200, Material Plastic, Overall Diameter Not Applicable, Overall Length 17 7/8 in, Overall Width 12 3/8 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Clear (QUS260CL)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID181BL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 BL)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, 14 in., for Baskets (BLH14C)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- Quantum Storage Systems Bin & Box Accessories