Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H
Mfr # LID231 GY
Zoro # G708613127
product price: $28.15
/ea
Sold in multiples of 3 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 23-1/2 in
- Height 1 in
- Width 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID231 GY
- Zoro # G708613127
- UPC # 651588309537
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23-1/2 in |
Height | 1 in |
Width | 19-1/2 in |
Details
Color | Gray |
Material | Plastic |
Type | Lid |
Description
For use with SNT225/SNT230.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, 14 in., for Baskets (BLH14C)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- QUANTUM STORAGE SYSTEMS Gray Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301GY)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- Quantum Storage Systems Bin & Box Accessories