Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic 18 in L, 11 in W, 1 in H
Mfr # LID181GY
Zoro # G108613154
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 18 in
- Height 1 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID181GY
- Zoro # G108613154
- UPC # 651588309476
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 18 in |
Height | 1 in |
Width | 11 in |
Details
Color | Gray |
Material | Plastic |
Type | Lid |
Description
Quantum lid for Stack and Nest shipping containers. Fits SNT180, SNT185.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- Quantum Storage Systems Bin & Box Accessories