Shop All Attached Lid Containers
Quantum Storage Systems
Gray Attached Lid Container, Plastic
Mfr # QDC2717-12
Zoro # G4065214
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Volume Capacity 18.75 gal
- Load Capacity 150 lb
- Inside Length 25 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QDC2717-12
- Zoro # G4065214
- UPC # 651588045695
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 25 3/4 in |
Inside Width | 16 in |
Inside Height | 12 1/2 in |
Overall Width | 16 5/8 in |
Overall Height | 12 1/2 in |
Overall Length | 27 3/8 in |
Bottom Inside Width | 13 3/4 in |
Overall Length Range | 22 to 28 in |
Bottom Inside Length | 23 3/8 in |
Top Inside Length | 25 1/8 in |
Bottom Outside Width | 14 1/2 in |
Top Inside Width | 15 3/8 in |
Bottom Outside Length | 24 1/4 in |
Overall Width Range | 14 to 20 in |
Overall WxH | 16 5/8 in x 12 1/2 in |
Overall Height Range | 10 to 15 in |
Outside Width | 17 3/4 in |
Outside Height | 12 1/2 in |
Outside Length | 27 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 12 1/2 in, Overall Length 27 3/8 in, Overall Width 16 5/8 in, Resistant To Chemical, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 18.8 gal, Weight Capacity 150 lb, NSF Certified No, Bottom Inside Length 23 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Tread Strip Slot8/10 Rubber Blk (12006-6)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2515-14)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 29.92 gal Volume Capacity (QDC2820-15)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Black (LC191507BK)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 52.66 gal Volume Capacity (1949208)
- Quantum Storage Systems Attached Lid Containers