Shop All Attached Lid Containers
Quantum Storage Systems
Gray Attached Lid Container, Plastic
Mfr # QDC2420-12
Zoro # G4143027
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Volume Capacity 18.25 gal
- Load Capacity 150 lb
- Inside Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QDC2420-12
- Zoro # G4143027
- UPC # 651588016893
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Height | 12 1/2 in |
Inside Length | 22 3/4 in |
Inside Width | 18 1/2 in |
Overall Width | 19 3/8 in |
Overall Height | 12 1/2 in |
Overall Length | 23 7/8 in |
Overall Height Range | 10 to 15 in |
Overall Width Range | 14 to 20 in |
Bottom Outside Length | 21 1/4 in |
Bottom Outside Width | 17 3/8 in |
Overall Length Range | 22 to 28 in |
Overall WxH | 19 3/8 in x 12 1/2 in |
Top Inside Width | 18 in |
Bottom Inside Length | 20 5/8 in |
Bottom Inside Width | 16 5/8 in |
Top Inside Length | 22 1/4 in |
Outside Height | 12 1/2 in |
Outside Width | 20 in |
Outside Length | 24 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 12 1/2 in, Overall Length 23 7/8 in, Overall Width 19 3/8 in, Resistant To Chemical, Corrosion, Water, Stackable Yes, Stacking Capacity 85 lb, Volume Capacity 18.3 gal, Weight Capacity 150 lb, NSF Certified No, Bottom Inside Length 20 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Proform, Green Epoxy (P74P)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2213-12)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Clear (LC191507CL)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-17)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Black (LC191507BK)
- GLOBAL INDUSTRIAL Plastic Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Blue (257809BL)
- Quantum Storage Systems Attached Lid Containers