Shop All Attached Lid Containers
Quantum Storage Systems
Gray Attached Lid Container, Plastic
Mfr # QDC2115-17
Zoro # G4030686
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Volume Capacity 17.25 gal
- Load Capacity 125 lb
- Type Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QDC2115-17
- Zoro # G4030686
- UPC # 651588016831
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Width | 14 1/4 in |
Inside Length | 20 1/4 in |
Inside Height | 17 1/4 in |
Overall Width | 15 1/8 in |
Overall Height | 17 1/4 in |
Overall Length | 21 7/8 in |
Overall Width Range | 14 to 20 in |
Overall WxH | 15 1/8 in x 17 1/4 in |
Bottom Outside Width | 12 7/8 in |
Overall Length Range | Shorter than 22 in |
Top Inside Length | 20 in |
Bottom Inside Width | 12 1/2 in |
Top Inside Width | 14 1/2 in |
Bottom Outside Length | 18 3/8 in |
Overall Height Range | Taller than 15 in |
Bottom Inside Length | 17 7/8 in |
Outside Height | 17 1/4 in |
Outside Length | 21 1/2 in |
Outside Width | 15 1/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 17 1/4 in, Overall Length 21 7/8 in, Overall Width 15 1/8 in, Resistant To Chemical, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 17.3 gal, Weight Capacity 125 lb, NSF Certified No, Bottom Inside Length 17 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Black (LC191507BK)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Clear (LC191507CL)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- Quantum Storage Systems Attached Lid Containers