Shop All Shelving & Rack Accessories
Quantum Storage Systems
Frame 4"H x 24"W x 60"D, Silver
Mfr # 2460FS
Zoro # G9562637
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 60 in
- Overall Height 4 in
- Finish - Shelving and Racks Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2460FS
- Zoro # G9562637
- UPC # 651588157978
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 60 in |
Overall Height | 4 in |
Overall Width | 24 in |
Depth | 60" |
Width | 24" |
Height | 4" |
Details
Item | Frame |
Color | Silver |
Material | Stainless Steel |
Finish - Shelving and Racks | Stainless Steel |
Standards | FDA APPROVED |
For Use With | Shelving Units |
Finish | Stainless steel |
Includes | (3) Sided Frame 24 in x 60 in |
Description
Frame, Stainless Steel, Overall Depth 60 in, Overall Height 4 in, Overall Width 24 in, Silver, Includes (3) Sided Frame 24 in x 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (30270YELLO)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 48"L x 10"H (BSK1848C)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Enclosure Panel 74"H x 22"W x 53/64"D, Silver (EP227)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- Quantum Storage Systems Shelving & Rack Accessories