Shop All Shelving & Rack Accessories
Quantum Storage Systems
Enclosure Panel 74"H x 22"W x 53/64"D, Silver
Mfr # EP227
Zoro # G9562603
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 53/64 in
- Overall Height 74 in
- Finish - Shelving and Racks Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # EP227
- Zoro # G9562603
- UPC # 651588068250
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 53/64 in |
Overall Height | 74 in |
Overall Width | 22 in |
Height | 74" |
Width | 22" |
Depth | 53/64" |
Details
Item | Enclosure Panels |
Color | Silver |
Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
Standards | FDA Approved |
For Use With | Shelving Units |
Finish | Chrome |
Includes | Enclosure Panel 22 inW x 73 inH |
Description
Enclosure Panels, Silver, Overall Depth 53/64 in, Overall Height 74 in, Overall Width 22 in, Includes Enclosure Panel 22 inW x 73 inH, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Clear (30282SCLAR)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS Shelf Divider 8"H x 24"W x 1"D (DIV24)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner (04F-C6O59-06)
- Quantum Storage Systems Shelving & Rack Accessories