Shop All Compartment Boxes
Quantum Storage Systems
Double Sided Tool Organizer, 13 x 10 x 3 in.
Mfr # ORG80322
Zoro # G1819800
product price: $23.99
/ea
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 22
- Number of Adjustable Dividers 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # ORG80322
- Zoro # G1819800
- UPC # 651588014684
- Country of Origin Spain
- Category Compartment Boxes
Details
Item | Double Sided Tool Organizer |
Number of Compartments | 22 |
Number of Adjustable Dividers | 24 |
Description
Organizer,Double Sided,13 x 10 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- DURHAM MFG Small Compartment box, adjustable opening, for small part storage (215-95)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- QUANTUM STORAGE SYSTEMS Utility Storage Box with 9 compartments, polypropylene (QB900)
- QUANTUM STORAGE SYSTEMS ORGANIZER 12.25X9.5X3"" (2035871)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- DURHAM MFG Small Compartment Box with 1 compartments, Steel (226-95)
- BEL-ART Compartment Box with 18 compartments, 6.88 in H x 11.25 in W (F16623)
- Quantum Storage Systems Compartment Boxes