Shop All Tip Out Bins
Quantum Storage Systems
Double Sided Tip Out Stand, 16inD, Ivory
Mfr # QFS248-305+QFS400IV
Zoro # G9861397
product price: $1,261.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,261.99
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 16 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS248-305+QFS400IV
- Zoro # G9861397
- UPC # 651588175255
- Country of Origin Multiple
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 16 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Bin Depth | 3 3/4 in |
Drawer Depth | 3-3/4" |
Width | 23-5/8" |
Bin Width | 4 1/4 in |
Bin Height | 5 3/4 in |
Depth | 16" |
Overall Length | 20 1/4 in |
Bin Inside Depth | 3 3/4 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Height | 5 3/4 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 52 in |
Description
Double Sided Tip-Out Stand, Compatible Bin Manufacturer Model Number QTB305IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 7, Bin Color Beige, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 1VH74, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085280)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096S)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- LOWELL Alum Flat Panel 2U (AFP-2)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Plastic Specialty Cabinet White (QTB306WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- Quantum Storage Systems Tip Out Bins