Shop All Shelving & Rack Accessories
Quantum Storage Systems
Dolly Base 20"D x 36"W, Chrome
Mfr # M2036BD
Zoro # G9006767
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 20 in
- Finish - Shelving and Racks Chrome Plated
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # M2036BD
- Zoro # G9006767
- UPC # 651588068953
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 20 in |
Overall Width | 36 in |
Depth | 20" |
Width | 36" |
Details
Item | Dolly Base |
Color | Silver |
Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
Finish | Chrome |
Includes | 20 in x 36 in, Stacking Basket Dolly Base |
Description
Dolly Base, Silver, Overall Depth 20 in, Overall Width 36 in, Includes 20 in x 36 in, Stacking Basket Dolly Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS951)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 8"H x 24"W x 1"D (DIV24)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W Almond Non-Adhesive Shelf Liner (05F-C6B54-06)
- Quantum Storage Systems Shelving & Rack Accessories