Shop All Dollies
Quantum Storage Systems
Dolly, 24L x 15W, Black
Mfr # DLY-2415
Zoro # G4165217
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 24"
- Material Plastic
- Color Black
- Load Capacity 1000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DLY-2415
- Zoro # G4165217
- UPC # 651588047170
- Country of Origin United States
- Category Dollies
Dimensions
Outside Length | 24" |
Platform Length | 28 in |
Deck LxWxH | 24 in x 15 in x 8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Platform Width | 18 1/2 in |
Platform Height | 8 in |
Overall Width | 18 1/2 in |
Overall Length | 28 in |
Deck Width | 15 in |
Deck Length | 24 in |
Deck Height | 8 in |
Caster Width | 1 1/4 in |
Description
Dolly, Load Capacity 1,000 lb, Deck Length 24 in, Deck Width 15 in, Deck Height 8 in, Deck Material Plastic, Deck Surface Smooth, End Style Raised, Lip Type 4-Sided Lipped, Color Black, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- QUANTUM STORAGE SYSTEMS Wire Shelving Dolly Base (M2048BD)
- QUANTUM STORAGE SYSTEMS Stack Bin Dolly, D 30 In, W 18 In, Blue (DLY-3018)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- MARTIN TOOLS SPROCKET & GEAR DOLLY WEDGE (MT1065)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- Quantum Storage Systems Hand Trucks & Dollies