Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Red, 22 1/2 in L, 17 1/2 in W, 6 in H
Mfr # K-DG93060RD-1
Zoro # G6509452
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 22 1/2 in
- Overall Height 6 in
- Overall Width 17 1/2 in
- Type Dividable Grid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # K-DG93060RD-1
- Zoro # G6509452
- UPC # 651588288351
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 6 in |
Overall Width | 17 1/2 in |
Details
Color | Red |
Item | Divider Box |
Type | Dividable Grid Container |
Description
Dvdble Grid Container,22.5 In.x17.5 In.x6 In.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (364645IFA)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV91000RD)
- QUANTUM STORAGE SYSTEMS Shipping Container, Red, Plastic, 18 in L, 11 in W, 6 in H (SNT180RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240RD)
- Quantum Storage Systems Storage Totes & Containers