Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Polypropylene, 5 in H
Mfr # DG91050GY
Zoro # G708621085
product price: $14.39
/ea
Sold in multiples of 20 for $287.80
$287.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG91050GY
- Zoro # G708621085
- UPC # 651588308653
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 5 in |
Details
Color | Gray |
Material | Polypropylene |
Item | Divider Box |
Description
The DG91050 Dividable Grid Container can be customized in order to accommodate small and medium sized items, while keeping them arranged at the same time.
Features:Can be used with chrome wire shelving unitsSafe and efficient storage solutionDividers are used to create different spaces within container
Features:Can be used with chrome wire shelving unitsSafe and efficient storage solutionDividers are used to create different spaces within container
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage (125-95)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB110BR)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16-1/2 in L, 8 in H (DG92080BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 3 in H (DG93030CO)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- UNITED SOLUTIONS United Solutions Cleverstore Clear Latching Storage Tote w/Lid 16 Quart 16-7/8 x 13-3/8 x 5-1/2 (RMCC160000/8)
- Quantum Storage Systems Storage Totes & Containers