Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Not Specified
Mfr # DG93080GY
Zoro # G1577296
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity Not Specified
- Material Not Specified
- Inside Height 7-1/2"
- Inside Width 15-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG93080GY
- Zoro # G1577296
- UPC # 651588000564
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Inside Height | 7-1/2" |
Inside Width | 15-5/8" |
Inside Length | 20-5/8" |
Details
Color | Gray |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Gray,22.5 x 17.5 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for LocBoard 5 Pack (53210)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14820)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12WT)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- Quantum Storage Systems Storage Totes & Containers