Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H
Mfr # DG93120GY
Zoro # G1577320
Sold in multiples of 3 for $91.35
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 22-1/2 in
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG93120GY
- Zoro # G1577320
- UPC # 651588000649
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22-1/2 in |
Overall Width | 17-1/2 in |
Overall Height | 12 in |
Inside Height | 11-1/2" |
Inside Width | 15-5/8 in |
Inside Length | 20-5/8" |
Details
Color | Gray |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Gray,22.5 x 17.5 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Espresso (SHE15882)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB203YL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 8 in H (DG92080GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- Quantum Storage Systems Storage Totes & Containers