Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 8 in H
Mfr # DG92080GY
Zoro # G1577208
Sold in multiples of 8 for $139.12
$139.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG92080GY
- Zoro # G1577208
- UPC # 651588008690
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Height | 8 in |
Overall Width | 10-7/8 in |
Inside Width | 9-1/4 in |
Inside Height | 7-1/2" |
Inside Length | 14-7/8" |
Details
Color | Gray |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Gray,16.5 x 10.88 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- Quantum Storage Systems Storage Totes & Containers