Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H
Mfr # DG92060GY
Zoro # G1577171
product price: $17.55
/ea
Sold in multiples of 8 for $140.40
$140.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Width 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG92060GY
- Zoro # G1577171
- UPC # 651588007266
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Width | 10-7/8 in |
Overall Height | 6 in |
Inside Width | 9-1/4 in |
Inside Length | 14-1/8" |
Inside Height | 5-1/2" |
Details
Color | Gray |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Gray,16.5 x 10.88 x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 3 in H (DG93030CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L (DG92035GY)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H (SNT300BL)
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39814)
- Quantum Storage Systems Storage Totes & Containers