Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H
Mfr # DG92035GY
Zoro # G1577147
product price: $11.49
/ea
Sold in multiples of 12 for $137.88
$137.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Width 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG92035GY
- Zoro # G1577147
- UPC # 651588008928
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Width | 10-7/8 in |
Overall Height | 3-1/2 in |
Inside Height | 3" |
Inside Length | 14-7/8" |
Inside Width | 9-1/4 in |
Details
Color | Gray |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Gray,16.25x10.88 x3.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D. (798741)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Black (30235BLACK)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 6 in H (DG92060CO)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- Quantum Storage Systems Storage Totes & Containers