Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H
Mfr # K-DG93060GY-1
Zoro # G6509428
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 22 1/2 in
- Overall Height 6 in
- Overall Width 17 1/2 in
- Type Dividable Grid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # K-DG93060GY-1
- Zoro # G6509428
- UPC # 651588288337
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 6 in |
Overall Width | 17 1/2 in |
Details
Color | Gray |
Item | Divider Box |
Type | Dividable Grid Container |
Description
Dvdble Grid Container,22.5 In.x17.5 In.x6 In.,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- TUCKER Rack, Safety Station (99954)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- EDSAL Panel Kit, Industrial (IPS3618)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 16 1/2 in L, 10 7/8 in W, 5 in H (DG92050CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 3 in H (DG93030CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- Quantum Storage Systems Storage Totes & Containers