Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Clear, Polypropylene, 16 1/2 in L, 10 7/8 in W, 5 in H
Mfr # DG92050CL
Zoro # G9736887
Sold in multiples of 12 for $206.28
$206.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 40 lb
- Material Polypropylene
- Overall Length 16 1/2 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG92050CL
- Zoro # G9736887
- UPC # 651588073889
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 5 in |
Overall Width | 10 7/8 in |
Details
Color | Clear |
Load Capacity | 40 lb |
Material | Polypropylene |
Item | Divider Box |
Description
Dividable Grid Container,16-1/2"x10-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Bulk Container Cover, Plastic (CKD4845-1)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16-1/2 in L, 8 in H (DG92080BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225CL)
- RUBBERMAID Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H (RMAP240000)
- Quantum Storage Systems Storage Totes & Containers