Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H
Mfr # DG92050BL
Zoro # G9736817
product price: $15.95
/ea
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 40 lb
- Material Polypropylene
- Overall Height 5 in
- Overall Width 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG92050BL
- Zoro # G9736817
- UPC # 651588073865
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 5 in |
Overall Width | 10 7/8 in |
Details
Color | Blue |
Load Capacity | 40 lb |
Material | Polypropylene |
Item | Divider Box |
Description
Dividable Grid Container,16-1/2"x10-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 22 1/2 in W, 11 in H (RSO2422-11)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8GY)
- HOMZ 90 Qt. Clear Storage Tote (3290CLBL.06)
- Quantum Storage Systems Storage Totes & Containers