Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H
Mfr # DG93080BL
Zoro # G1577305
Sold in multiples of 3 for $81.87
$81.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 22-1/2 in
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG93080BL
- Zoro # G1577305
- UPC # 651588000526
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22-1/2 in |
Overall Width | 17-1/2 in |
Overall Height | 8 in |
Inside Height | 7-1/2" |
Inside Width | 15-5/8 in |
Inside Length | 20-5/8" |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,22.5 x 17.5 x 8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- Quantum Storage Systems Storage Totes & Containers