Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H
Mfr # DG93060BL
Zoro # G1577278
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 22-1/2 in
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG93060BL
- Zoro # G1577278
- UPC # 651588000441
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22-1/2 in |
Overall Width | 17-1/2 in |
Overall Height | 6 in |
Inside Height | 5-1/2" |
Inside Width | 15-5/8 in |
Inside Length | 20-5/8" |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,22.5 x 17.5 x 6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- WILTON Assembly, Spindle (2900510)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L (DG92035GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8GY)
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- Quantum Storage Systems Storage Totes & Containers