Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H
Mfr # DG93030BL
Zoro # G1577241
product price: $19.49
/ea
Sold in multiples of 6 for $116.94
$116.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 22-1/2 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG93030BL
- Zoro # G1577241
- UPC # 651588008737
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22-1/2 in |
Overall Height | 3 in |
Overall Width | 17-1/2 in |
Inside Length | 20-5/8" |
Inside Height | 2-1/2" |
Inside Width | 15-5/8 in |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,22.5 x 17.5 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 66 in H x 34 1/2 in W, 6 Shelves, Gray (CC-66MG)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300CL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- MINNESOTA DIVERSIFIED Postal Tote, White, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (1577N)
- Quantum Storage Systems Storage Totes & Containers