Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H
Mfr # DG93120BL
Zoro # G1577339
product price: $29.79
/ea
Sold in multiples of 3 for $89.37
$89.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 22-1/2 in
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG93120BL
- Zoro # G1577339
- UPC # 651588000601
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22-1/2 in |
Overall Width | 17-1/2 in |
Overall Height | 12 in |
Inside Width | 15-5/8 in |
Inside Height | 11-1/2" |
Inside Length | 20-5/8" |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,22.5 x 17.5 x 12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- KITTRICH CORP. 18X9 Blk Adhes Liner (03-451-12)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED602BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- Quantum Storage Systems Storage Totes & Containers