Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H
Mfr # DG92060BL
Zoro # G1577180
original price:
$16.49
11% off
new price: $14.59
/ea
Sold in multiples of 8 for $116.72
$116.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG92060BL
- Zoro # G1577180
- UPC # 651588007228
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Height | 6 in |
Overall Width | 10-7/8 in |
Inside Length | 14-1/8" |
Inside Width | 9-1/4 in |
Inside Height | 5-1/2" |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,16.5 x 10.88 x 6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225CL)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- Quantum Storage Systems Storage Totes & Containers