Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H
Mfr # DG92035BL
Zoro # G1577156
original price:
$11.00
5% off
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Width 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DG92035BL
- Zoro # G1577156
- UPC # 651588008881
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Width | 10-7/8 in |
Overall Height | 3-1/2 in |
Inside Width | 9-1/4 in |
Inside Length | 14-7/8" |
Inside Height | 3" |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,16.25x10.88x3.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Connector, 90 Deg, 15 S (3364)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060BL-1)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W, 5 in H (NXO1215-5-BL)
- Quantum Storage Systems Storage Totes & Containers