Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H
Mfr # DG91050BL
Zoro # G1577129
product price: $7.49
/ea
Sold in multiples of 20 for $149.80
$149.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 10-7/8 in
- Overall Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DG91050BL
- Zoro # G1577129
- UPC # 651588010464
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 10-7/8 in |
Overall Width | 8-1/4 in |
Overall Height | 5 in |
Inside Length | 9-3/16" |
Inside Height | 4-1/2" |
Inside Width | 6-9/16 in |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Blue,10.88 x 8.25 x 5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV5)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H, 1.02 cu ft Volume Capacity (DG93060CO)
- QUANTUM STORAGE SYSTEMS Storage Tote, Blue, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8BL)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- Quantum Storage Systems Storage Totes & Containers