Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Blue, 22 1/2 in L, 17 1/2 in W, 6 in H
Mfr # K-DG93060BL-1
Zoro # G6509568
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 22 1/2 in
- Overall Height 6 in
- Overall Width 17 1/2 in
- Type Dividable Grid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # K-DG93060BL-1
- Zoro # G6509568
- UPC # 651588288290
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 1/2 in |
Overall Height | 6 in |
Overall Width | 17 1/2 in |
Details
Color | Blue |
Item | Divider Box |
Type | Dividable Grid Container |
Description
Dvdble Grid Container,22.5 In.x17.5 In.x6 In.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- QUANTUM STORAGE SYSTEMS Storage Tote, Blue, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060GY-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- Quantum Storage Systems Storage Totes & Containers