Shop All Storage Totes & Containers
Quantum Storage Systems
Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H
Mfr # TUB2516-8GY
Zoro # G3748823
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 25 1/8 in
- Overall Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2516-8GY
- Zoro # G3748823
- UPC # 651588039991
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 25 1/8 in |
Overall Height | 8 1/2 in |
Overall Width | 16 in |
Bottom Inside Width | 11 3/8 in |
Overall Height Range | 8 to 12 in |
Overall Length Range | 22 to 28 in |
Overall Width Range | 14 to 18 in |
Overall WxH | 16 in x 8 1/2 in |
Bottom Inside Length | 20 1/2 in |
Outside Width | 16 in |
Outside Height | 8 1/2 in |
Outside Length | 25 1/8 in |
Description
Cross Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 8 1/2 in, Overall Length 25 1/8 in, Overall Width 16 in, Resistant To Corrosion, Water, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 9.8 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- WEATHER GUARD WHITE STEEL ALL-PURPOSE 3 CROSS MEMBER VAN RACK (216-3)
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- Quantum Storage Systems Storage Totes & Containers