Shop All Storage Totes & Containers
Quantum Storage Systems
Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H
Mfr # TUB2417-12GY
Zoro # G3748762
original price:
$29.29
15% off
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2417-12GY
- Zoro # G3748762
- UPC # 651588039830
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 3/4 in |
Overall Height | 12 in |
Overall Width | 17 1/4 in |
Outside Height | 12 in |
Overall Height Range | 8 to 12 in |
Outside Width | 17 1/4 in |
Outside Length | 23 3/4 in |
Overall Length Range | 22 to 28 in |
Bottom Inside Width | 13 1/4 in |
Overall Width Range | 14 to 18 in |
Bottom Inside Length | 18 7/8 in |
Overall WxH | 17 1/4 in x 12 in |
Description
Cross Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 12 in, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Resistant To Corrosion, Water, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 14.4 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 18 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER STACKER Divided Storage Box with Insert (37375)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- LEWISBINS ORBIS Stakpak NSO1615-9 Modular Straight Wall Container, 16"L x 15"W x 9-1/2"H, Gray (NSO1615-9-GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190RD)
- Quantum Storage Systems Storage Totes & Containers