Shop All Storage Totes & Containers
Quantum Storage Systems
Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H
Mfr # TUB2417-12BL
Zoro # G3748753
original price:
$36.49
26% off
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2417-12BL
- Zoro # G3748753
- UPC # 651588039816
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 3/4 in |
Overall Height | 12 in |
Overall Width | 17 1/4 in |
Overall Width Range | 14 to 18 in |
Overall Height Range | 8 to 12 in |
Outside Width | 17 1/4 in |
Outside Height | 12 in |
Overall Length Range | 22 to 28 in |
Outside Length | 23 3/4 in |
Bottom Inside Length | 18 7/8 in |
Overall WxH | 17 1/4 in x 12 in |
Bottom Inside Width | 13 1/4 in |
Description
Cross Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 12 in, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Resistant To Corrosion, Water, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 14.4 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 18 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- ECONOCO Mondo Mannequins Mens Half Round Torso Form, White, PK13 (MHR26/W)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 5 in H, 0.3 cu ft Volume Capacity (RSO1215-5)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- Quantum Storage Systems Storage Totes & Containers