Shop All Bin Carts
Quantum Storage Systems
Cross Stack Tub Rack w/5 Tubs, Gray
Mfr # TR5-2516-8GY
Zoro # G7739812
original price:
$553.50
18% off
new price: $452.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Length 27 in
- Overall Width 19 in
- Color Gray
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # TR5-2516-8GY
- Zoro # G7739812
- UPC # 651588159590
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 51 in |
Overall Length | 27 in |
Overall Width | 19 in |
Bin Height | 8-1/2 in |
Overall Depth | 27" |
Bin Depth | 25-1/8 in |
Bin Width | 16 in |
Shelf Width | 19 in |
Shelf Length | 27 in |
Shelf LxW | 27 in x 19 in |
Bin Outside Width | 16 in |
Overall LxWxH | 27 in x 19 in x 51 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 6 in |
Caster Wheel Dia. | 5 in |
Bin Outside Length | 25 1/8 in |
Bin Outside Height | 8 1/2 in |
Caster Stem Length | 2 3/4 in |
Caster Stem Diameter | 7/8 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8-1/2 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 5, Bin Color Gray, Shelf Length 27 in, Shelf Width 19 in, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 1/2 in, Cart Color Silver, Distance Between Shelves 9 3/4 in, Finish Mill Finish Aluminium, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Spreader Beam, 8k, 96" (SBM-80)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (6506R1830A3E10B11W5C1P6)
- QUANTUM STORAGE SYSTEMS Bin Cart System (BC212469M1CL)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- LUXOR MBS-DR-16S Mobile Bin Storage Unit - 16 Small Bin Capacity (445MBSDR16S)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 14 bins, 24x72x69 (ORVTU)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- Quantum Storage Systems Utility & Storage Carts