Shop All Bin Carts
Quantum Storage Systems
Cross Stack Tub Rack w/3 Tubs, Gray
Mfr # TR3-2516-8GY
Zoro # G7739121
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 27 in
- Overall Width 19 in
- Color Gray
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # TR3-2516-8GY
- Zoro # G7739121
- UPC # 651588039571
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 41 in |
Overall Length | 27 in |
Overall Width | 19 in |
Bin Width | 16 in |
Bin Height | 8-1/2 in |
Overall Depth | 27" |
Bin Depth | 25-1/8 in |
Shelf Length | 27 in |
Shelf Width | 19 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Caster Stem Length | 2 3/4 in |
Caster Stem Diameter | 7/8 in |
Bin Outside Width | 16 in |
Bin Outside Height | 8 1/2 in |
Overall LxWxH | 27 in x 19 in x 41 in |
Bin Outside Length | 25 1/8 in |
Caster Mounting Height | 6 in |
Shelf LxW | 27 in x 19 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8-1/2 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 3, Bin Color Gray, Shelf Length 27 in, Shelf Width 19 in, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 1/2 in, Cart Color Silver, Distance Between Shelves 9 3/4 in, Finish Mill Finish Aluminium, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- DAYTON Lever Chain Hoist, 1500 lbs. Load Capacity, 15 ft. Hoist Lift, 29/32 in. Hook Opening (48ME55)
- QUANTUM STORAGE SYSTEMS Bin Cart System (BC212469M1CL)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- LUXOR Two Shelf Cart with Outrigger Bins (LUXEC11-B-OUTRIG)
- Quantum Storage Systems Utility & Storage Carts