Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Stack Bin, 5 in L, 3 in W
Mfr # SNH010
Zoro # G4142092
product price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Width 3 in
- Length 5 in
- Finish Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNH010
- Zoro # G4142092
- UPC # 651588038833
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Width | 3 in |
Length | 5 in |
Overall Length | 5 in |
Overall Width | 3 in |
Overall Length Range | Shorter than 22 in |
Outside Length | 3" |
Overall Width Range | Narrower than 14 in |
Overall WxH | 3 in |
Details
Color | Clear |
Item | Stack Bin |
Material | Plastic |
Finish | Transparent |
Thickness | 1/32 in |
Label Attachment Type | Hanging Pocket |
Product Type | Label Holder |
For Use With | Stack and Nest Totes and Cross Stack Tubs |
Label Holder Mounting Type | Snap On |
Label Holder Style | |
Number of Label Holders | 6 |
Description
Label Holder, Color Clear, Finish Transparent, Label Attachment Type Pocket, Material Plastic, Mounting Type Snap-On, Number of Label Holders 6, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- Quantum Storage Systems Bin & Box Accessories