Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Lid
Mfr # COV239
Zoro # G206145533
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Overall Width 6 5/8 in
- Shape Rectangular
- Product Type Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # COV239
- Zoro # G206145533
- UPC # 651588306314
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 6 5/8 in |
Overall Length | 10 in |
Details
Color | Clear |
Material | Plastic |
Item | Lid |
Shape | Rectangular |
Product Type | Cover |
For Container Type | Ultra Stack and Hang Bins |
Lid Type | Snap-On |
Compatible Manufacturer Model Number | QUS239 |
Description
Lid, Color Clear, Compatible Manufacturer Model Number QUS239, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 in, Overall Width 6 5/8 in, Shape Rectangular, Standards Not Applicable, For Container Type Ultra Stack and Hang Bins, Lid Type Snap-On, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- QUANTUM STORAGE SYSTEMS Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Accessory (DUS240/250)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- Quantum Storage Systems Bin & Box Accessories