Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Lid
Mfr # COV220
Zoro # G406145548
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- For Container Type Ultra Stack and Hang Bins
- Product Type Cover
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # COV220
- Zoro # G406145548
- UPC # 651588306239
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 6 3/4 in |
Details
Color | Clear |
Material | Plastic |
Item | Lid |
For Container Type | Ultra Stack and Hang Bins |
Product Type | Cover |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | QUS220 |
Description
Lid, Color Clear, Compatible Manufacturer Model Number QUS220, Material Plastic, Overall Diameter Not Applicable, Overall Length 6 3/4 in, Overall Width 3 1/2 in, Shape Rectangular, Standards Not Applicable, For Container Type Ultra Stack and Hang Bins, Lid Type Snap-On, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB520C)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID2516-8RD)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Stack Bin, 5 in L, 3 in W (SNH010)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS242)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- Quantum Storage Systems Bin & Box Accessories